missing translation for 'onlineSavingsMsg'
Learn More

Watson Gloves Thrasher Welding Gloves

Catalog No. 17099747
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17099747 Small
17099923 Medium
17099784 Large
17099988 X-Large
17099840 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17099747 Supplier Watson Gloves Supplier No. 2780S
Only null left

Thrasher Welding Gloves are made of split cowhide leather, stitched with Aramid Fiber for strength and durability.

  • Split cowhide leather
  • Stitched with Aramid Fiber thread for strength and durability
  • Cutshield™ P-aramid/steel/polyester liner
  • Full leather index finger and inset thumb
  • Gauntlet style cuff
  • Snug-fitting shirred elastic wrist
  • ANSI Level 2 rating can withstand up to 140°C/284°F for at least 15 seconds.

Specifications

Back Material Split Cow Hide Leather
Certifications/Compliance ANSI Cut, ANSI Heat, ANSI Puncture
Chemotherapeutic Rated No
Cuff Material Leather Gore
Color Brown, Black
Grade Premium
Hand Ambidextrous
Material Split Cowhide Leather
Product Type Welding Gloves
Size Small
Style Gunn
Temperature (Metric) Max 140°C
For Use With (Application) Welding
Gender Men's
Glove Cuff Color Black
Glove Cuff Style Gauntlet
Liner Material Unlined
Palm Type Split Cow Hide Leather
Puncture Rating ANSI/ISEA 105-16 Level 5
Series Heavy Metal
Temperature (Metric) Min. 0°C
Length (English) 12 in.
Length (English) Cuff 5 in.
Length (Metric) 30 cm
Length (Metric) Cuff 13 cm
Show More Show Less