missing translation for 'onlineSavingsMsg'
Learn More

MSC Thomas & Betts™ Nylon Cable Tie

Catalog No. p-8406002
Encompass
Change view
Click to view available options
Color:
Natural
Dimensions (L x W):
5.5 x 0.14 in.
7.31 x 0.19 in.
Tensile Strength (English):
40 lb.
50 lb.
Thickness (English):
0.043 in.
0.052 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Tensile Strength (English) Thickness (English)
501108224 Natural 7.31 x 0.19 in. 50 lb. 0.043 in.
501112838 Natural 5.5 x 0.14 in. 40 lb. 0.052 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 501108224 Supplier MSC Supplier No. 54065925
Only null left

Cable ties are used for securing items together including cables, hosing, tubing and wires. They are durable, strong, can prevent knotting and be used in demanding environments.

Nylon has a low moisture absorption rate and conforms well to both wet and dry environments. it is used for general purpose applications and is resistant to chemicals, greases and oils.

Compliance

CSA Certified; MS3367-3; RoHS Compliant; UL File E49405; UL Recognized

Specifications

Product Type Cable Tie
Color Natural
Quantity 100/Pk.
Material Nylon
Tensile Strength (English) 50 lb.
Dimensions (L x W) 7.31 x 0.19 in.
Thickness (English) 0.043 in.