missing translation for 'onlineSavingsMsg'
Learn More

Thin Insulating Tubes, Thermo Scientific™

Catalog No. AA31489DM
Change view
Click to view available options
Quantity:
100 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AA31489DM 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AA31489DM Supplier Thermo Scientific Chemicals Supplier No. 31489DM

Oxide ceramics tubes resistant to corrosive liquids and gases

This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

  • Inert to oxidation
  • Not subject to radiation damage
  • Wear resistant and hard
  • With both ends open

Specifications

Quantity 100 mm
Diameter (Metric) Inside 1.5mm
Diameter (Metric) Outside 2mm