missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Thick Walled Mortar and Pestle Set

Catalog No. S39830
Change view
Click to view available options
Capacity (Metric):
50 mL
1900 mL
Diameter (Metric) Outer:
7 cm
21 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer
S39830 50 mL 7 cm
S89317 1900 mL 21 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S39830 Supplier Eisco™ Supplier No. CH0541A

Eisco™ Thick Walled Mortar and Pestle Set is made from lab quality porcelain and feature a thick wall design, flat bottom, unglazed grinding surfaces for efficient grinding, and spout for easy pouring.

  • Made from lab quality porcelain
  • Thick wall design
  • Outside of mortar and handle of pestle is glazed
  • Inner bowl and pestle end are not glazed
  • Spout for easing pouring
  • Flat bottom for stability

Specifications

Autoclavable Autoclavable
Diameter (English) Outer 2.75 in.
Diameter (Metric) Outer 7 cm
Product Type Mortar and Pestle
Material Porcelain
For Use With (Application) Grinding
Height (English) 1.96 in.
Height (Metric) 5 cm
Includes Mortar, Pestle
Length (Metric) 9.3 cm
Length (English) 3.66 in.
Type Heavy Pattern
Finish Glazed Outer
Capacity (Metric) 50 mL
Show More Show Less