missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp™ Thermostatic Bath
Description
- For use with MULTISTIRRER and MULTISTIRRER DIGITAL
Specifications
Specifications
| For Use With (Equipment) | MULTISTIRRER and MULTISTIRRER DIGITAL |
| Height (Metric) | 180 mm |
| Length (Metric) | 410 mm |
| Type | Heating Bath for Oil |
| Warranty | 24 Months |
| Width (Metric) | 280 mm |