missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermostatted Single Cell Holder for GENESYS™

Catalog No. 14385379
Change view
Click to view available options
For Use With (Equipment):
GENESYS G5
Includes:
1-Cell Holder + US Power Cable
TPS 1500W Sealed Peltier
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Includes
14385379 GENESYS G5 1-Cell Holder + US Power Cable
14380014 GENESYS G5 TPS 1500W Sealed Peltier
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14385379 Supplier Thermo Scientific™ Supplier No. 840306600

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Control sampling temperatures for life science applications such as biochemical kinetics, enzymatic food analysis and equilibrium studies.

Ideal for life science applications such as biochemical kinetics, enzymatic food analysis and equilibrium studies. Air-cooled Peltier thermostatted single cell holder for GENESYS G5 family of Spectrophotometers. The accessory fits inside the sample compartment of the instrument.

Air-cooled Peltier thermostatted single cell holder for GENESYS 140/150/180 and BioMate 160 Spectrophotometers. The accessory fits inside the sample compartment of the instrument.
  • Includes cell holder for 10 mm pathlength square cells
  • Temperature range 20° C to 60° C
  • Fully controlled by the instrument on-board software or Thermo Scientific™ VISIONlite™ Software
  • Magnetic stirring (variable speed) for full size cells
  • Suitable for use with unmasked cells >= 1000 μL nominal volume
  • Microcells < 1000 μL must be masked type
  • Additional 10 pack of PTFE-coated cuvette stir bars (5 mm x 2 mm) available
  • Multi-voltage power supply

Specifications

Type Thermostatted Peltier Single Cell Holder
For Use With (Equipment) GENESYS G5
Holds 10 mm pathlength square cells
Includes 1-Cell Holder + US Power Cable
Temperature Precision ± 0.10 °C
Thermostatting Air-cooled Peltier