missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ ThermoSafe U-tek™ Gel Pack

Catalog No. p-147631
Change view
Click to view available options
Weight (English):
8 oz.
12 oz.
16 oz.
24 oz.
32 oz.
48 oz.
Freezing Point:
-1°C
-23°C
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English) Freezing Point
035281 12 oz. -23°C
035285 24 oz. -23°C
035286 8 oz. -1°C
03528B 12 oz. -1°C
03528C 24 oz. -1°C
03600106 32 oz. -23°C
035257F 48 oz. -1°C
035257G 48 oz. -23°C
035257C 16 oz. -23°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 035281 Supplier Sonoco™ Supplier No. TS418
Only null left

Phase Change Material (PCM) gel pack for shipping temperature-sensitive materials.

  • Gel will phase change at -1 deg. or -23 deg.
  • Maintains critical temperatures of serums, test samples, live or frozen tissues, organs, and pharmaceuticals for extended periods.
  • Laminated, metallized film exterior provides radiant heat barrier and resists punctures.
  • Thermal solutions for temperature critical packages during transit
  • condition coolant in freezer below -1 deg. or -23 deg. before shipments.
  • For frozen or refrigerated shipments.
  • Alternative to dry ice.
  • Can be paired with our Mini Mailer(440).
  • Available in several sizes

Specifications

Quantity 24 Cs.
Type U-tek Phase Change Material
Height (English) 1 in.
For Use With (Application) Ideal for products requiring frozen temperatures or extreme cold that may not tolerate dry ice or Carbon dioxide
Freezing Point -23°C
Height (Metric) 2.54 cm
Length (English) 6.75 in.
Length (Metric) 17 cm
Material Laminated, Metallized Film
Weight (English) 12 oz.
Weight (Metric) 0.34 kg
Width (English) 4 in.
Width (Metric) 10 cm
Dimensions (L x W x H) 6.75 x 4 x 1 in.
Show More Show Less