missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sonoco™ ThermoSafe U-tek™ Gel Pack
Description
- Gel will phase change at -1 deg. or -23 deg.
- Maintains critical temperatures of serums, test samples, live or frozen tissues, organs, and pharmaceuticals for extended periods.
- Laminated, metallized film exterior provides radiant heat barrier and resists punctures.
- Thermal solutions for temperature critical packages during transit
- condition coolant in freezer below -1 deg. or -23 deg. before shipments.
- For frozen or refrigerated shipments.
- Alternative to dry ice.
- Can be paired with our Mini Mailer(440).
- Available in several sizes
Specifications
Specifications
| Quantity | 8/Cs. |
| Product Type | U-tek Phase Change Material |
| Height (English) | 1 in. |
| For Use With (Application) | Ideal for products requiring frozen temperatures or extreme cold that may not tolerate dry ice or Carbon dioxide |
| Freezing Point | -23°C |
| Height (Metric) | 2.54 cm |
| Length (English) | 9.37 in. |
| Length (Metric) | 23.7 cm |
| Material | Laminated, Metallized Film |
| Weight (English) | 32 oz. |
| Show More |