missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ ThermoSafe PolarPack™ Standard

Catalog No. 03530110
Change view
Click to view available options
Dimensions (LxWxH):
10.5 x 5.5 x 1.25 in.
10.5 x 7.5 x 1.25 in.
3.75 x 4 x 0.62 in.
5.5 x 3.5 x 0.75 in.
6.5 x 3.5 x 0.75 in.
6.5 x 5.5 x 1 in.
8 x 5.5 x 1.25 in.
9 x 7.5 x 1.25 in.
6 x 5.5 x 1 in.
Weight (English):
3 oz.
6 oz.
8 oz.
12 oz.
16 oz.
24 oz.
32 oz.
42 oz
48 oz.
Material:
Plastic
Polyethylene
Polyethylene Film
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxWxH) Weight (English) Material
03530110 6 x 5.5 x 1 in. 12 oz. Polyethylene
03600102 6.5 x 5.5 x 1 in. 16 oz. Polyethylene Film
0353109 8 x 5.5 x 1.25 in. 24 oz. Polyethylene
03532100 3.75 x 4 x 0.62 in. 3 oz. Polyethylene
03600103 10.5 x 5.5 x 1.25 in. 32 oz. Polyethylene Film
03600179 9 x 7.5 x 1.25 in. 42 oz Plastic
03600104 10.5 x 7.5 x 1.25 in. 48 oz. Polyethylene Film
03600100 5.5 x 3.5 x 0.75 in. 6 oz. Polyethylene Film
03600101 6.5 x 3.5 x 0.75 in. 8 oz. Polyethylene Film
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 03530110 Supplier Sonoco™ Supplier No. PP12
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

PolarPack refrigerants provide thermal solutions for temperature critical packages during transit. Available in a broad selection of styles and a multitude of sizes, our refrigerants are designed to provide reliable temperature protection for a vast array of temperature-sensitive products and packages.

  • Thermal solutions for temperature critical packages during transit
  • Gel will phase change at 0° C.
  • condition coolant in freezer before shipments.
  • refrigeration for transport of food, pharmaceuticals and medical products. 
  • For frozen or refrigerated shipments.
  • Alternative to wet ice.
  • Available in several sizes

Specifications

Weight (English) 12 oz.
Dimensions (LxWxH) 6 x 5.5 x 1 in.
Material Polyethylene
Freezing Point 0°C
For Use With (Application) For shipping temperature critical packages during transit