missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ ThermoSafe PolarPack™ Foam Bricks

Catalog No. 22031893
Change view
Click to view available options
Dimensions (LxWxH):
28.5 x 24.13 x 2.54 cm
Weight (English):
56 oz.
Weight (Metric):
1.58 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxWxH) Weight (English) Weight (Metric)
22031893 28.5 x 24.13 x 2.54 cm 56 oz. 1.58 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22031893 Supplier Sonoco™ Supplier No. FPP56

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Foam brick ice packs never change shape during freezing, thawing or transit, enabling superior surface contact for more consistent temperature control. Refrigerant bricks are vacuum-sealed for consistent weight and shape.

  • Provide refrigeration for transport of food, pharmaceuticals, and medical products.
  • Gel will phase change at 0° C.
  • PolarPack Foam Bricks maintain designated packing configurations throughout the trip.
  • For frozen or refrigerated shipments.
  • Alternative to wet ice.
  • Available in several sizes
  • Specifications

    Quantity 12/Cs.
    Width (Metric) Exterior 24.13 cm
    Length (English) Exterior 11.25 in.
    Width (English) Exterior 9.5 in.
    Length (Metric) Exterior 28.5 cm
    Height (English) Exterior 1 in.
    Type Refrigerant Ice Pack
    Height (Metric) Exterior 2.54 cm
    Weight (English) 56 oz.
    Weight (Metric) 1.58 kg
    Temperature Range (Metric) 0°C
    Dimensions (LxWxH) 28.5 x 24.13 x 2.54 cm
    Freezing Point 0°C
    Temperature Range (English) 32°F
    Show More Show Less