missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ ThermoSafe PolarPack™ Foam Bricks

Catalog No. 03600250
Change view
Click to view available options
Dimensions (LxWxH):
11.4 x 10.1 x 1.3 cm
11.4 x 45.72 x 3.81 cm
11.4 x 53.34 x 1.9 cm
16.51 x 11.43 x 3.81 cm
20.9 x 20.3 x 1.9 cm
22.8 x 10.16 x 3.81 cm
26.7 x 15.24 x 4.4 cm
Weight (English):
5 oz.
7.5 oz.
15 oz.
18 oz.
24 oz.
31 oz.
64 oz.
Weight (Metric):
142 g
0.21 kg
0.43 kg
0.68 kg
0.72 kg
1.2 kg
1.81 kg
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxWxH) Weight (English) Weight (Metric)
03600250 11.4 x 10.1 x 1.3 cm 5 oz. 142 g
03530011 11.4 x 45.72 x 3.81 cm 15 oz. 0.43 kg
0353153 20.9 x 20.3 x 1.9 cm 18 oz. 0.72 kg
0353155 16.51 x 11.43 x 3.81 cm 24 oz. 0.68 kg
03530012 22.8 x 10.16 x 3.81 cm 31 oz. 1.2 kg
03530013 26.7 x 15.24 x 4.4 cm 64 oz. 1.81 kg
03530010 11.4 x 53.34 x 1.9 cm 7.5 oz. 0.21 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 03600250 Supplier Sonoco™ Supplier No. FPP1000
Only null left

Refrigerant bricks are vacuum-sealed for consistent weight and shape. These semi-rigid foam bricks never change shape during freezing, thawing or transit, enabling superior surface contact for more consistent temperature control.

  • Provide refrigeration for transport of food, pharmaceuticals, and medical products.
  • Gel will phase change at 0° C.
  • PolarPack Foam Bricks maintain designated packing configurations throughout the trip.
  • For frozen or refrigerated shipments.
  • Alternative to wet ice.
  • Available in several sizes
  • Specifications

    Quantity 102/Cs.
    Type PolarPack Foam Brick
    Weight (English) 5 oz.
    Weight (Metric) 142 g
    Dimensions (LxWxH) 11.4 x 10.1 x 1.3 cm
    Material Semi-rigid Foam
    Freezing Point 0°C
    For Use With (Application) Non-mechanical refrigeration