missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sonoco™ ThermoSafe LabMailer for Small Bottles
Description
- Molded cavity holds bottles or containers up to 118mL
- Two-piece assembly with snap-lock fasteners holds contents in place
- Rectangular shape outside for easy storage
Order Info
Inside: 5.25L x 2W x 2.25 in.D (133 x 51 x 57mm); Outside: 6.25L x 3.25W x 3.12 in.H (159 x 79 x 79mm); Wall thickness: 0.5 in. (13mm); Weight empty: 0.75 oz. (21g)
Specifications
Specifications
| Applications | For small bottles and containers up to 118mL |
| Type | EPS Shipper |
| Dimensions (LxWxH) | 5.25 x 2.00 x 2.25 in. |
| Capacity | 1 x 4 oz. Bottle or 1 x 120 mL Vial |
| Material | Insulated Expanded Polystyrene |