missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sonoco™ ThermoSafe LabMailer Mini-Mailers
Description
Two-piece polystyrene mailer with 1 in. thick (25mm) insulated walls
- Interlocking cover and body supplied with tape grooves for adequate sealing
- U-tek™ phase change material, reusable pack fits perfectly in top half for added temperature protection (see Mfr. No. 418)
- Safely stores and delivers pharmaceuticals, specimens, serums, vaccines, organs, and culture packs
Ideal for transporting fragile items such as vials, tubes and bottles
Order Info
Outside: 8L x 6W x 5.25 in.H (20 x 15.2 x 13.3cm); Inside: 5.88L x 4.63W x 3 in.D (15 x 11.1 x 7.6cm); Weight empty: 2.63 oz. (74g)
Specifications
Specifications
| Quantity | 24 x Model 440, 36 x Model 432 |
| Includes | 24 Model 440 Mini Mailers, 36 Model 432 U-tek Refrigerated Packs |
| Applications | Stores and delivers pharmaceuticals, specimens, serums, vaccines, organs, and culture pack |
| Type | Two-piece Mailer |
| Dimensions (L x W x H) Exterior | 8 x 6.5 x 5.125 in. |
| Dimensions (D x W x H) Interior | 5.87 x 4.37 x 3 in. |
| Description | Economy Pk. -23 C (-10 F) shipments |
| Material | Polystyrene |