missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ ThermoSafe Insulated Shipper-PUR Containers: 2 in. Thick

Catalog No. 03530003
Change view
Click to view available options
Dimensions (L x W x H) Exterior:
15 x 12 x 14 in.
21 x 14 x 17 in.
23 x 23 x 24 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Exterior
03530003 23 x 23 x 24 in.
03530000 15 x 12 x 14 in.
03530001 21 x 14 x 17 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03530003 Supplier Sonoco™ Supplier No. E327UPS

Durable polyurethane-foam–molded shippers have twice the insulation value of EPS

Manufactured using a proprietary process that laminates polyurethane insulation to inner and outer walls of corrugated cardboard, forming a rigid, one-piece, three-layer container.

  • Economical, lightweight, reusable, CFC and HCFC-free
  • Protect contents under all ambient temperature environments—from 48 to 72 hours for refrigerated products, 48 to 96 hours for frozen samples
  • Flexible polyurethane closure seals the top, cushions and insulates contents, and vents dry ice
  • Wall thickness: 2 in.

Specifications

Dimensions (L x W x H) Exterior 23 x 23 x 24 in.
Wall Thickness (English) 2 in.
Material Insulated Polyurethane Foam