missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sonoco™ ThermoSafe Insulated EPS Foam Only Containers and Coolers (Medium)
Description
- Sizes that range 11 inches-17 inches in length
- Also available in ThermoSafe Insulated EPS Foam Only Containers and Coolers- Small (6 inches-10.5 inches in length)
- Also available in ThermoSafe Insulated EPS Foam Only Containers and Coolers- Large (19inches-24 inches in length)
- Excellent dry ice sublimation… average dry ice usage in 1-1/2 inch thick wall units is 5 pounds over 24 hours and 3-4 pounds thereafter.
- Standard 1-1/2 inch wall shippers are ideal for refrigerated shipments for 24-48 hours.
Specifications
Specifications
| Quantity | 3 per case |
| Length (English) Exterior | 15.5 in. |
| Width (English) Exterior | 15.5 in. |
| Edges | Rounded Corners and Edges |
| Applications | Safe storage and delivery of refrigerated or frozen material (pharmaceuticals, laboratory specimens, serums, vaccines, human organs, culture pack and nuclear and isotope materials) |
| Height (English) Exterior | 15 in. |
| Length (English) Interior | 12.5 in. |
| Height (English) Interior | 12 in. |
| Dimensions (L x W x H) Exterior | 15.5 X 15.5 X 15 in. |
| Height (Metric) Interior | 30.5 cm |
| Show More |