missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ ThermoSafe Insulated EPS Foam Only Containers and Coolers (Medium)

Catalog No. 22293414
Change view
Click to view available options
Dimensions (L x W x H) Exterior:
14 X 14 X 14.63 in.
14.88 X 13.13 X 12.13 in.
15.5 X 15.5 X 15 in.
16 X 16 X 15.5 in.
Dimensions (D x W x H) Interior:
11 X 11 X 11.63 in.
11.75 X 10 X 8.63 in.
12 X 12 X 11.5 in.
12.5 X 12.5 X 12 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Exterior Dimensions (D x W x H) Interior
22293414 14 X 14 X 14.63 in. 11 X 11 X 11.63 in.
03001101 15.5 X 15.5 X 15 in. 12.5 X 12.5 X 12 in.
0352818 16 X 16 X 15.5 in. 12 X 12 X 11.5 in.
0353065 14.88 X 13.13 X 12.13 in. 11.75 X 10 X 8.63 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22293414 Supplier Sonoco™ Supplier No. TS425

Large selection of cost-effective, reusable EPS foam only containers available in small, medium, and large sizes. EPS foam only shippers for the safe storage and delivery of most refrigerated or frozen products.

  • Sizes that range 11 inches-17 inches in length
  • Also available in ThermoSafe Insulated EPS Foam Only Containers and Coolers- Small (6  inches-10.5 inches in length)
  • Also available in ThermoSafe Insulated EPS Foam Only Containers and Coolers- Large (19inches-24 inches in length)
  • Excellent dry ice sublimation… average dry ice usage in 1-1/2 inch thick wall units is 5 pounds over 24 hours and 3-4 pounds thereafter.
  • Standard 1-1/2 inch wall shippers are ideal for refrigerated shipments for 24-48 hours.

Specifications

Quantity 4 per case
Type Multi-Purpose Foam Container
Dimensions (L x W x H) Exterior 14 X 14 X 14.63 in.
Wall Thickness (English) 14 in.
Dimensions (D x W x H) Interior 11 X 11 X 11.63 in.