missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ ThermoSafe Horizontal Bottle Shippers

Catalog No. 0353068
Change view
Click to view available options
Capacity (Metric):
473 mL
900 mL
Dimensions (L x W x H) Exterior:
21.8 x 11 x 11 cm
27 x 14 x 14 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Dimensions (L x W x H) Exterior
0353068 473 mL 21.8 x 11 x 11 cm
0353069 900 mL 27 x 14 x 14 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0353068 Supplier Sonoco™ Supplier No. 361UPS

Horizontal rectangular-shaped EPS foam containers

  • No outer mailing cartons required—pressure-sensitive mailing labels adhere directly to foam
  • Apply tape to molded grooves for easy sealing
  • Accepted by UPS, parcel post, and other common carriers

Compliance

UN/DOT approved

Specifications

Quantity 1 pt. Boston Round
Type Bottle Shipper
Dimensions (L x W x H) Exterior 21.8 x 11 x 11 cm
Capacity (Metric) 473 mL
Material Expanded Polystyrene Foam