missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ ThermoSafe™ GREENBOX™ Thermal Management Systems: Refrigerated (2° to 8°C)

GREENBOX is a sustainable packaging, designed for the safe transportation of temperature-sensitive products

$1015.76 - $1015.76

Specifications

Height (Metric) 22.86 cm
Height (English) 9 in.
Length (Metric) 22.86 cm
Length (English) 9 in.
Width (Metric) 22.86 cm
View More Specs

Products 1
Catalog Number Mfr. No. Holds Temp., Hours Price Quantity  
Catalog Number Mfr. No. Holds Temp., Hours Price Quantity  
03-600-127
View Documents
Sonoco™
09UR2
48
Each for $1,015.76
Only null left
 
Description

Description

Greenbox™ Reusable Insulated Shippers have been designed to utilize simple packaging configurations, reduce operational complexity, and optimize total cost of ownership. GreenBox's simple design and modular format increases reclamation and refurbishment efficiencies. Ensure the efficacy of your valuable temperature-sensitive products and maintain regulatory compliance throughout distribution with Greenbox.

  • ZERO Bench-Time™ refrigerant design means no waiting, greatly simplifies and accelerates the assembly process
  • Utilizes VIP insulation and PureTemp™ PCMs resulting in fewer components and lower weight, decreasing total cost of ownership
Specifications

Specifications

22.86 cm
22.86 cm
22.86 cm
Safe transportation of temperature sensitive products
18 cm
19 cm
1.27 cm
Temperature-controlled Package Shipper
2°C to 8°C
9 in.
9 in.
9 in.
7.1 in.
7.5 in.
0.5 in.
Vacuum Insulated Panels
Refrigerated
Videos
SDS
Documents

Documents