missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ ThermoSafe™ EOS

Catalog No. 03600340
Change view
Click to view available options
Capacity:
Extra Large (25 L Payload)
Large (10 L Payload)
Medium (5 L Payload)
Small (2 L Payload)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
03600340 Extra Large (25 L Payload)
03600337 Small (2 L Payload)
03600338 Medium (5 L Payload)
03600339 Large (10 L Payload)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03600340 Supplier Sonoco™ Supplier No. EOS133KIT

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

SONOCO ThermoSafe EOS is an environmentally friendly insulated shipper. ISTA 7E Thermal Performance, for 2 to 8°C seasonal packout.

  • Curbside recyclable product not only offers a high level of insulating value but also a soft cushioning to help protect products
  • The entire knock-down package can be placed into the recycle bin making it very easy to dispose of by the customer as ordinary recyclable trash
  • EOS is available in a range of sizes, from small to extra large
  • Note: PP24 (Catalog No. 03-531-09), is required for 2° to 8°C packout. PP24 (Catalog No. 03-531-09) polar packs, are sold separately.

Specifications

For Use With (Equipment) PP24 Polar Pack Gel Packs
Type Insulated Shipper
Dimensions (L x W x H) Exterior 19.5 x 15.5 x 15.13 in. (495 x 394 x 384 mm)
Duration 45 hours summer packout/72 hours winter packout
Temperature Range (Metric) 2° to 8°C
Dimensions (LxWxH) 16 x 12 x 12 in. (406 x 305 x 305 mm)
Capacity Extra Large (25 L Payload)
Material Paperboard