missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sonoco™ ThermoSafe™ Durable Insulated Upright and Chest Style Containers
Maintains product quality for your temperature-sensitive products and critical low-temperatures for laboratory-specific materials
Supplier: Sonoco™ 859
Description
- Use these bulk insulated containers to effectively transport API and optimize mixed loads of refrigerated, frozen, and controlled room temperature product.
- Keep your temperature-sensitive products at the proper temperature and preserve product quality.
- Ideal for temporary storage in the warehouse, on the pack out line, and for the storage refrigerants and dry ice.
- Ranging in various sizes and styles, these durable insulated containers make storing, transporting, and unloading efficient and worry-free.
Specifications
| 105.4 cm | |
| 102.9 cm | |
| 121.9 cm | |
| 43 x 48 x 41.5 in. | |
| 30 cu. ft. | |
| 193 lb. | |
| Interior: 37 x 41 x 31 in. (94 x 104 x 78.7 cm) | |
| 94 cm | |
| 104 cm | |
| 78.7 cm | |
| Hard-Case Durable Insulated Transporter |
| 41.5 in. | |
| 43 in. | |
| 48 in. | |
| Top Closure | |
| Transport and storage of dry ice and temperature sensitive specimens | |
| 87.5 kg | |
| 37 in. | |
| 41 in. | |
| 31 in. | |
| High-impact Polyethylene |