missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ ThermoSafe™ Certis™ Silver Insulated Shippers

Catalog No. p-7112080
Change view
Click to view available options
Payload:
3.2 L
Duration:
3 day/72 hr.
Temperature Range (Metric):
2° to 8°C
Material:
VIP
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Payload Duration Temperature Range (Metric) Material
03600204 3.2 L 3 day/72 hr. 2° to 8°C VIP
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03600204 Supplier Sonoco™ Supplier No. C3R3U
Only null left

Our Certis line of premium ISCSilver™ pre-qualified shippers are ideal for one-way shipments of refrigerated and control room temperature (CRT) pharmaceutical products across seasonal environments with over 48 to 96 hours of duration.

Designed to meet the ISCsilver™ Ambient Temperature Profile, the Certis Silver line of premium pre-qualifed shippers offers stringent temperature assurance for shorter, more moderate distribution environments where packages are generally not as susceptible to extreme temperatures.

  • Ideal for one-way shipments of refrigerated or control room temperature pharmaceutical products across seasonal environments for thermal protection from 48 hours (2 days) to 96 hours (4 days) of duration
  • Same packout configurations across 48hr, 72hr, and 96hr durations - just switch out the outer shipper
  • These shippers optimize inventory and provide lowest total cost of ownership utilizing only 3 types of bricks and 8 shippers
  • ZERO Bench-Time™ technology offers operational efficiency and ease of personnel training

Specifications

For Use With (Equipment) Pharmaceutical/biological products
Applications Temperature controlled shipping
Dimensions (L x W x H) Exterior 12.75 x 10.75 x 11 in.
Weight (English) 9.1 lb.
Duration 3 day/72 hr.
Weight (Metric) 4 kg
Dimensions (D x W x H) Interior 7.56 x 7.19 x 3.63 in.
Description Insulated shipper
Temperature Range (Metric) 2° to 8°C
Payload 3.2 L
Material VIP
Show More Show Less