missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ ThermoSafe™ Certis™ Platform Insulated Shippers

Catalog No. p-7112079
Change view
Click to view available options
Payload:
14 L
Duration:
5 day/120 hr.
Temperature Range (Metric):
15° to 25°C
Material:
VIP
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Payload Duration Temperature Range (Metric) Material
03600241 14 L 5 day/120 hr. 15° to 25°C VIP
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03600241 Supplier Sonoco™ Supplier No. C14C5U
Only null left

Our Certis line of premium ISC pre-qualified shippers are ideal for one-way shipments of refrigerated, CRT and frozen pharmaceutical products across summer or winter seasons over 72 or 120 hours of duration.

Certis Qualified Shippers deliver ultimate protection for temperature-sensitive pharmaceuticals and biological specimens, meeting the toughest ambient profiles of any premium shipper in the industry. Certis off-the-shelf packaging solutions offer temperature protection to ensure that your valuable products will ship safely anywhere in the world.

  • Ideal for one-way shipments of refrigerated, CRT and frozen pharmaceutical products across summer or winter seasons for 72 hours (3 days) or 120 hours (5 days) in duration
  • Same packout configurations for 72hr and 120hr durations - just switch out the outer shipper
  • These shippers optimize inventory and provide lowest total cost of ownership, utilizing only 3 types of bricks and 8 shippers
  • ZERO Bench-Time™ technology offers operational efficiency and ease of personnel training

Specifications

For Use With (Equipment) Pharmaceutical/biological products
Applications Temperature controlled shipping
Dimensions (L x W x H) Exterior 17.63 x 17.63 x 17.56 in.
Weight (English) 32.9 lb.
Duration 5 day/120 hr.
Weight (Metric) 14.9 kg
Dimensions (D x W x H) Interior 9 x 9 x 10.5 in.
Description Insulated shipper
Temperature Range (Metric) 15° to 25°C
Payload 14 L
Material VIP
Show More Show Less