missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ ThermoMixer™ F

Catalog No. 05414311
Change view
Click to view available options
Model:
F0.5
F2.0
Holds:
24 x 0.5 mL Reaction Vessels
24 x 2.0 mL Reaction Vessels
Speed:
1500 rpm
2000 rpm
Heating Rate:
13°C/min.
15°C/min.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Holds Speed Heating Rate
05414311 F2.0 24 x 2.0 mL Reaction Vessels 1500 rpm 13°C/min.
05414310 F0.5 24 x 0.5 mL Reaction Vessels 2000 rpm 15°C/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05414311 Supplier Eppendorf™ Supplier No. 5387000021

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eppendorf ThermoMixer™ with thermoblock for 24 reaction vessels.

  • Heating and mixing in reaction vessels
  • Efficient mixing
  • Outstanding 2D Mix-Control technology results in excellent mixing performance
  • Anti-spill technology prevents lid wetting and cross-contamination
  • Compatible with Eppendorf ThermoTop for condensation-free sample handling
  • Predefined temperature keys (37°C, 42°C, 56°C, and 95°C) for simple and intuitive operation
  • Very fast heat up speed of up to 13°C/min., reducing your waiting time
  • Eppendorf PhysioCare Concept™ provides ergonomic design and operation.

Specifications

For Use With (Equipment) Eppendorf ThermoTop
Holds 24 x 2.0 mL Reaction Vessels
No. of Places 24
For Use With (Application) Heating and Mixing
Heating Rate 13°C/min.
Model F2.0
Speed 1500 rpm
Voltage 100/130 V
Frequency 50/60 Hz