missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ ThermoMixer™ C PROMO

Catalog No. 05412503PM4
Change view
Click to view available options
Speed:
3000 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
05412503PM4 3000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05412503PM4 Supplier Eppendorf™ Supplier No. 2231001208
Get Up to 50% Off Eppendorf Equipment & Microtubes
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Upgrade your lab with the ThermoMixer™ C and SmartBlock™ bundle

ThermoMixer™ C and SmartBlock™ bundle

  • One unit ThermoMixerC and one 1.5 mL Smart block
  • Mixing, heating, and cooling in one instrument for high flexibility
  • Up to 3,000 rpm at a wide 3 mm orbit (2DMix-Control)
  • Freely programmable program keys for individual optimization
  • Up to 24 tubes (1.5 mL), optimal temperature transfer within your sample to receive excellent results
  • Automatic block recognition for safe handling and simple block exchange - no need for tools

Specifications

Accuracy Max. ±0.5° at 20°C to 45°C
Autoclavable Not Autoclavable
Capacity (Metric) 1.5 mL
CO2 Sensor Technology No Sensor
For Use With (Equipment) Eppendorf SmartBlocks (Sold Separately)
No. of Places 24
Temperature Range (Metric) 1°C to 100°C
Type Heater/Mixer Block
Model ThermoMixer C
Speed 3000 rpm
Timer 15 sec. to 99:30 hr., Continuous
Dimensions (L x W x H) 30.4 x 20.6 x 13.6 cm (11.96 x 8.11 x 5.35 in.)
Shipping Weight (English) 13.88 lb. (without accessories)
Shipping Weight (Metric) 6.3 kg (Without Accessories)
Electrical Requirements 100/130V, 50/60 Hz
Voltage 100/130 V
Wattage 200 W
Show More Show Less