missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ ThermoMixer™ C with ThermoTop™ Bundle PROMO

Catalog No. 05412503PM3
Change view
Click to view available options
Speed:
3000 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
05412503PM3 3000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05412503PM3 Supplier Eppendorf™ Supplier No. 2231001199

Bundle and save on a ThermoMixer and ThermoTop solution for mixing, heating, and cooling with precise temperature control for reliable results.

ThermoMixer™ C with ThermoTop™ - Promotion

  • Save up to 50% from January 1 to June 30, 2026!

ThermoMixer™ C with ThermoTop™ - (FCAT 05412503PM3)

Includes:

  • Eppendorf ThermoMixer C: basic device, 10 to 130 V/50 to 60 Hz
  • Eppendorf ThermoTop: Suitable for SmartBlocks 0.5/1.5/2.0 mL, plates, PCR 96/384, DWP 500/1000

Features:

  • All common vessels and plate formats from 5 μL to 50 mL by different Eppendorf SmartBlocks for standard applications
  • Excellent 2DMix-Control technology results in excellent sample mixing
  • Improved mixing results: Up to 3,000 rpm at a wide 3 mm orbit (2DMix-Control)
  • Predefined program keys and clearly arranged menu guides enable simple and intuitive operations
  • Freely programmable program keys for individual optimization
  • Combined with Eppendorf ThermoTop for extra condensation-protection inside tubes with block-type-specific heating protocol
  • Compatible with SmartBlocks 0.5/1.5/2.0 mL, plates, PCR 96/384, DWP 500/1000

Specifications

Accuracy Max. ±0.5° at 20°C to 45°C
For Use With (Equipment) Eppendorf SmartBlocks (Sold Separately)
Temperature Range (Metric) 1°C to 100°C
Type Dry Bath Heater/Mixer
Includes Eppendorf ThermoTop: Suitable for SmartBlocks 0.5/1.5/2.0 mL, Plates, PCR 96/384, DWP 500/1000
Model ThermoMixer C
Speed 3000 rpm
Timer 15 sec. to 99:30 hr., Continuous
Dimensions (L x W x H) 30.4 x 20.6 x 13.6 cm (11.96 x 8.11 x 5.35 in.)
Shipping Weight (English) 13.88 lb. (without accessories)
Shipping Weight (Metric) 6.3 kg (Without Accessories)
Electrical Requirements 100/130V, 50/60 Hz
Wattage 200 W
Show More Show Less