missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ ThermoMixer™ C Accessory: Smartblock™ Thermoblocks

Catalog No. 05412514
Change view
Click to view available options
Holds:
8 x 5.0mL
24 x 0.5mL
24 x 1.5mL
24 x 2mL
4 x 50mL
8 x 15mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
05412514 8 x 5.0mL
05412505 24 x 1.5mL
05412506 24 x 2mL
05412504 24 x 0.5mL
05412507 8 x 15mL
05412508 4 x 50mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 05412514 Supplier Eppendorf™ Supplier No. 5309000007
Only null left

Maintain accurate uniform temperatures with these thermoblocks. Eppendorf™ Smartblock™ Thermoblocks are compatible with Eppendorf ThermoMixer™ C, and support a broad range of applications.

  • Exchangeable in just seconds
  • Automatic block recognition for safe handling

Specifications

For Use With (Equipment) Eppendorf ThermoMixer C
Holds 8 x 5.0mL
Type Block
Wash/Waste Bottle Capacity 5mL x 8 Eppendorf tubes