missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Thermometer Clamp

Catalog No. S15769
Change view
Click to view available options
Color:
Silver
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S15769 Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15769 Supplier United Scientific™ Supplier No. THCL01

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sturdy Clamp that can be used with virtually all support stands and lattice setups.

  • Thermometer Clamp features an adjustable 360° rotating jaw for suspending thermometers.
  • The clamp attaches to rods up to 13 mm O.D.
  • Clamp can be locked at any angle.

Specifications

Quantity 1 Ea.
Type Thermometer Clamp
Material Aluminum
Color Silver
Jaw Type Spring Loaded
Diameter (Metric) Inside 13 mm

Warning: Cancer and reproductive harm