missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Thermometer Clamp Extension

Specifications
Specifications
| Type | Thermometer Extension Clamp |
| Material | Metal |
| For Use With (Application) | Organic Synthesis |
| Diameter (Metric) | 10 mm |
| Length (Metric) | 200 mm |
| Color | Silver |
| Jaw Type | Flat Prong |