missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Thermometer Clamp
Multipurpose clamps
$165.75 - $190.23
Specifications
| For Use With (Application) | Chromatography, Distillation, Titrations, Electrolysis, Chemistry, Research & Development, Quality Control, Ring Stands, Water Baths, Cleanroom Applications, Acid Fume Hood Applications |
|---|---|
| Type | Thermometer Clamp |
| Material | Nickel-plated Zinc |
| Catalog Number | Mfr. No. | Size (Metric) Grip | Type | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size (Metric) Grip | Type | Price | Quantity & Availability | ||||
|
01922034
|
OHAUS™
OHS 30392238 |
6 mm - 8 mm | Thermometer Clamp |
Each for $190.23
|
|
||||
|
01922035
|
OHAUS™
OHS 30392239 |
6 mm - 12 mm | Thermometer Clamp |
Each for $165.75
|
|
||||
Description
- LabJaws Clamps are designed to securely grip and position laboratory apparatus.
- Extension arm clamps with 360° rotation allow placement of apparatus at various distances from lab-frames and are easily secured with optional holders.
- Swivel, fixed position, and thermometer clamps easily hold apparatus near the lab-frame or stand, and have a built-in holder for simple attachment to lab-frames or apparatus.
Specifications
| Chromatography, Distillation, Titrations, Electrolysis, Chemistry, Research & Development, Quality Control, Ring Stands, Water Baths, Cleanroom Applications, Acid Fume Hood Applications | |
| Thermometer Clamp | |
| Nickel-plated Zinc |