missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermolyne™ Premium Large Muffle Furnaces

Catalog No. 10557A
Change view
Click to view available options
Temperature Control:
Digital single setpoint (A1)
Digital with 4 programs (C1)
Voltage:
208 V
240 V
Certifications/Compliance:
CSA approved
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Control Voltage Certifications/Compliance
10557A Digital single setpoint (A1) 240 V CSA approved
01257060 Digital single setpoint (A1) 208 V CSA approved
01257057 Digital with 4 programs (C1) 208 V CSA approved
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 10557A Supplier Thermo Scientific™ Supplier No. F6010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Conduct industrial applications, including ashing organic and inorganic samples and gravimetric analysis, with this premium large muffle furnace.

Conduct industrial applications including ashing organic and inorganic samples and conducting gravimetric analysis with Thermo Scientific™ Thermolyne™ Premium Large Muffle Furnaces. Unit has four heating elements, which are located on the chamber top, bottom and sides for enhanced temperature uniformity. Built-in vent port removes undesirable contaminants and moisture to extend the life of the element and unit.

  • Four heating elements are located on the chamber top, bottom and sides for enhanced temperature uniformity
  • Built-in vent port removes undesirable contaminants and moisture to extend the life of the element and unit
  • Rear of the chamber incorporates a 0.95cm (0.38in.) dia. port for monitoring chamber temperatures with independent measuring devices
  • Optional stainless steel shelf doubles load capacity (maximum temperature of 900°C)
  • Door safety switch stops power to heating elements when door opens
  • Thermocouple break protection cuts power to the heating elements, preventing a thermocouple failure runaway condition
  • Furnaces with B1, C1, and D1 control also use a mechanical overtemperature protection relay

Choice of Temperature Controllers

  • Digital single setpoint control (A1): Single display shows actual temperature or setpoint
  • Digital single setpoint control with single ramp to setpoint and a dwell (B1): Single display shows actual temperature or setpoint
  • Digital programmable control with one stored program of eight segments (C1)
  • Digital programmable control with four stored programs, 16 segments per program (D1): Controller includes RS-232 communications

Includes:

Models F6010 and F6018 include a cord and plug set.

Requires:

All except Models F6010 and F6018 require a conduit connection.

Warranty: 1 year

Specifications

Capacity (English) 0.5 cu.ft.
Certifications/Compliance CSA approved
Description F6010
Capacity (Metric) 14 L
Temperature (Metric) 100°C to 1200°C
Type Single Setpoint
Power Consumption 3095 w
Shelves Stainless Steel
Temperature Control Digital single setpoint (A1)
Temperature Stability ±0.3 at 1000°C
Temperature Uniformity ±2.2 at 1000°C
Dimensions (D x W x H) Interior 10 x 12.8 x 6.8 in. (25 x 33 x 18 cm)
Dimensions (L x W x H) Exterior 20.1 x 19.1 x 21 in. (51 x 48.5 x 53.3 cm)
Length (English) 20.1 in.
Length (Metric) 51 cm
Width (English) 19.1 in.
Width (Metric) 48.5 cm
Width (Metric) Interior 33 cm
Height (English) 21 in.
Height (English) Interior 6.8 in.
Height (Metric) 53.3 cm
Height (Metric) Interior 18 cm
Depth (English) Interior 10 in.
Depth (Metric) Interior 25 cm
Shipping Weight (English) 134 lb.
Shipping Weight (Metric) 60.8 kg
Electrical Requirements 240 V 50/60 Hz
Voltage 240 V
Amperage 12.9 A
Frequency 50/60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.