missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermolyne™ Premium Large Muffle Furnaces

Conduct industrial applications, including ashing organic and inorganic samples and gravimetric analysis, with this premium large muffle furnace.

Supplier:  Thermo Scientific™ F6028C80*

 View more versions of this product

Catalog No. 01257057

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Conduct industrial applications including ashing organic and inorganic samples and conducting gravimetric analysis with Thermo Scientific™ Thermolyne™ Premium Large Muffle Furnaces. Unit has four heating elements, which are located on the chamber top, bottom and sides for enhanced temperature uniformity. Built-in vent port removes undesirable contaminants and moisture to extend the life of the element and unit.

  • Four heating elements are located on the chamber top, bottom and sides for enhanced temperature uniformity
  • Built-in vent port removes undesirable contaminants and moisture to extend the life of the element and unit
  • Rear of the chamber incorporates a 0.95cm (0.38in.) dia. port for monitoring chamber temperatures with independent measuring devices
  • Optional stainlesssteel shelf doubles load capacity (maximum temperature of 900°C)
  • Door safety switch stops power to heating elements when door opens
  • Thermocouple break protection cuts power to the heating elements, preventing a thermocouple failure runaway condition
  • Furnaces with B1, C1, and D1 control also use a mechanical overtemperature protection relay

Choice of Temperature Controllers

  • Digital single setpoint control (A1): Single display shows actual temperature or setpoint
  • Digital single setpoint control with single ramp to setpoint and a dwell (B1): Single display shows actual temperature or setpoint
  • Digital programmable control with one stored program of eight segments (C1)
  • Digital programmable control with four stored programs, 16 segments per program (D1): Controller includes RS-232 communications

Includes:

Models F6010 and F6018 include a cord and plug set.

Requires:

All except Models F6010 and F6018 require a conduit connection.

Specifications

Chemical Identifiers

0.5 cu.ft.
100°C to 1200°C
10 x 12.8 x 6.8 in. (25 x 33 x 18 cm)
20.1 in.
19.1 in.
33 cm
6.8 in.
18 cm
25 cm
60.8 kg
14 L
Stainless Steel
20.1 x 19.1 x 21 in. (51 x 48.5 x 53.3 cm)
51 cm
48.5 cm
21 in.
53.3 cm
10 in.
134 lb.
50/60 Hz

Specifications

0.5 cu.ft.
F6028C-80
100°C to 1200°C
4000 w
Digital with 4 programs (C1)
±4.5 at 1000°C
20.1 x 19.1 x 21 in. (51 x 48.5 x 53.3 cm)
51 cm
48.5 cm
21 in.
53.3 cm
10 in.
134 lb.
208 V 50/60 Hz
19.2 A
CSA approved
14 L
Multiprogram
Stainless Steel
±1.5 at 1000°C
10 x 12.8 x 6.8 in. (25 x 33 x 18 cm)
20.1 in.
19.1 in.
33 cm
6.8 in.
18 cm
25 cm
60.8 kg
208 V
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.