missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Thermolyne™ Largest Tabletop Muffle Furnace Accessories
Description
Use Thermo Scientific™ Thermolyne™ Largest Tabletop Muffle Furnace Accessories to further the vesatility of Thermolyne Largest Tabletop Muffle Furnaces.
Specifications
Specifications
| Capacity (Metric) | 17.4 x 17.3 x 1.2 cm |
| For Use With (Equipment) | Thermolyne Largest Tabletop Muffle Furnace |
| Temperature (Metric) | 100°C to 1200°C |
| Type | Shelf |
| Dimensions (L x W x H) Exterior | 13.87 x 10 x 0.56 in. (35.2 x 25.4 x 1.27 cm) |
| Length (English) | 13.87 in. |
| Length (Metric) | 35.2 cm |
| Width (English) | 10 in. |
| Width (Metric) | 25.4 cm |
| Height (English) | 0.56 in. |
| Show More |