missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermolyne™ Industrial Benchtop Muffle Furnaces

Catalog No. 1055428
Change view
Click to view available options
Power Consumption:
2230 w
Temperature Control:
Digital w/ 1 program/8 segments
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Power Consumption Temperature Control Voltage
1055428 2230 w Digital w/ 1 program/8 segments 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1055428 Supplier Thermo Scientific™ Supplier No. FD1545M

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Perform ultra-high temperature applications with this industrial benchtop muffle furnace, which reaches a maximum temperature of 1200°C.

Perform ultra-high temperature applications with the Thermo Scientific™ Thermolyne™ Industrial Benchtop Muffle Furnace, which reaches a maximum temperature of 1200°C. Unit includes multiple safety features and choice of two temperature-control options. Heavy-duty firebrick insulation surrounds the opening for added durability.

  • Adjustable Alarm or Overtemperature Protection (OTP) setting can be used to protect the furnace or loaded chamber from excessive heat
  • Thermocouple break protection cuts power to the heating elements, preventing a thermocouple failure runaway condition
  • Counter-weighted door swings upward, directing heat away from operator
  • Heavy-duty firebrick insulation surrounds chamber opening for added durability
  • Four individual embedded elements in special refractory cement permit excellent heat distribution in the chamber
  • Door safety switch protects operator by removing power to the heating elements upon opening the door
  • Rear-mounted 0.38in. (0.95cm) diameter port for monitoring chamber temperatures with independent measuring devices
  • LED display simultaneously shows both setpoint and actual furnace temperatures in either °C or °F (programmable models only)

Single-setpoint Controller (B1)

  • Single ramp to setpoint and a dwell
  • Single display shows actual temperature or setpoint

8-step Programmable Controller (C1)

  • Ramps to vary heat-up rate and dwell cycles to hold temperature at set levels from 0.1 to 999.9 minutes
  • “Holdback” feature “holds” program until furnace temperature heats up or cools down to preprogrammed parameters—program will never outrun furnace performance

Includes:

Oven, Platinel™ II thermocouple and a ceramic hearth plate to protect the bottom heating element.

Note:

120V models require fixed wiring and are not supplied with a power cord.

Specifications

Capacity (English) 0.08 cu.ft.
Certifications/Compliance All units cUL, UL listed; -33 units also CE marked.
Capacity (Metric) 2.2 L
Temperature (Metric) 100°C to 1200°C
Type Multisegment, Single Program
Power Consumption 2230 w
Temperature Control Digital w/ 1 program/8 segments
Dimensions (D x W x H) Interior 9 x 4 x 3.75 in. (22.8 x 10.1 x 9.5 cm)
Dimensions (L x W x H) Exterior 18 x 11 x 16.5 in. (45.7 x 27.9 x 41.9 cm)
Length (English) 18 in.
Length (Metric) 45.7 cm
Width (English) 4 in.
Width (Metric) 27.9
Width (Metric) Interior 10.1 cm
Height (English) 16.5 in.
Height (English) Interior 3.75 in.
Height (Metric) 41.9 cm
Height (Metric) Interior 9.5 cm
Depth (English) Interior 9 in.
Depth (Metric) Interior 22.8 cm
Shipping Weight (English) 52 lb.
Shipping Weight (Metric) 23.5 kg
Electrical Requirements 120 V 50/60 Hz
Voltage 120 V
Amperage 18.6 A
Frequency 50/60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.