missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermolyne™ Benchtop Muffle Furnaces

Catalog No. 01257061
Change view
Click to view available options
Capacity (Metric):
5.8 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01257061 5.8 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01257061 Supplier Thermo Scientific™ Supplier No. F48058*

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for general laboratory use, including gravimetric analysis, sintering, quantitative analysis and heat treating.

Ideal for general laboratory use, including gravimetric analysis, sintering, quantitative analysis and heat treating.

  • For added protection, the door safety switch stops power to heating elements when door opens
  • Thermocouple break protection cuts power to heating elements, preventing a thermocouple failure runaway condition
  • Two open coil heating elements on chamber sides assure fast heat-up with minimum temperature gradient
  • Thermal-efficient ceramic insulation surrounds chamber for maximum energy efficiency
  • 0.95cm (0.38 in.) dia. port for monitoring chamber temperatures with independent measuring device at rear of chamber

F47900 Models

  • 2L (0.07 cu. ft.) of heating area

F48000 Models

  • 5.9L (0.20 cu. ft.) of heating area
  • Includes ceramic shelf (SH480X1) that doubles furnace load capacity

A1 Controller

  • Digital single setpoint control
  • Single display shows actual temperature or setpoint

B1 Controller

  • Digital single setpoint control with a single ramp to setpoint and a dwell
  • Single display shows actual temperature or setpoint
  • Furnaces with this control also use a mechanical Overtemperature Protection relay

C1 Controller

  • Digital programmable control with one stored program of eight segments
  • Furnaces with this control also use a mechanical Overtemperature Protection relay

D1 Controller

  • Digital programmable control with four stored programs, 16 segments per program
  • With RS-232 communications interface
  • Furnaces with this control also use a mechanical Overtemperature Protection relay

Includes:
Power cord (-60 models include 20-amp cord; -33 units available with plug for China)

Warranty:
1 year (parts and labor)

Specifications

Capacity (Metric) 5.8 L
Temperature (Metric) 100°C to 1200°C
Type Single Setpoint, OTP
Shipping Weight (English) 60 lb.