missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Thermogreen™ LB-2 Septa, Shimadzu Plug

Catalog No. 111020840
Change view
Click to view available options
No. per Pack:
10/Pk.
50/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Pack
111020840 50/Pk.
111011626 10/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111020840 Supplier MilliporeSigma™ Supelco™ Supplier No. 20633

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Suitable for conveniently introducing the sample without causing the system to leak. Improper septa decompose under the high-temperature conditions of capillary inlets causing baseline disruption and ghost peaks in a chromatogram.

For use with:

  • Minimizing extraction onto or loss of analytes off the solid phase microextraction (SPME) fiber from the vial during analysis by GC-MS
  • Avoiding carrier gas leaks, extraneous peaks, and phthalate contamination in GC instruments
  • Use in conjunction with a thick needle protector to avoid damage to GC instruments irreversibly caused by microsyringes
  • Influent sampling ports in gas chromatographs

Specifications

Diameter (Metric) Outer 6 mm
No. per Pack 50/Pk.
Style Shimadzu Plug
Product Line Thermogreen
For Use With (Equipment) Shimadzu Gas Chromatographs
Height (Metric) 9 mm
Product Type Septa, LB-2

Thermogreen is a registered trademark of Sigma-Aldrich Co. LLC