missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Thermogreen™ LB-1 Septa, Cylindrical

Catalog No. 111020852
Change view
Click to view available options
Diameter (Metric) Outer:
6 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
111020852 6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111020852 Supplier MilliporeSigma™ Supelco™ Supplier No. 20668

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use in glass gas sampling bulbs, and purge & trap glassware

Specifications

Diameter (Metric) Outer 6 mm
No. per Pack 100/Pk.
Style Cylindrical with Half Hole
Product Line Thermogreen
For Use With (Equipment) Glass Gas Sampling Bulbs, and Purge ∓ Trap Glassware
Height (Metric) 9 mm
Product Type Septa, LB-1

Thermogreen is a registered trademark of Sigma-Aldrich Co. LLC