missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Thermoblock for 24 Cryo Tubes

Catalog No. 05414306
Change view
Click to view available options
Diameter (Metric) Outside:
12.5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outside
05414306 12.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05414306 Supplier Eppendorf™ Supplier No. 5318000001
Only null left

Eppendorf SmartBlocks are available in different formats to serve the various vessel types in the lab.

  • Optimized block design supports optimal temperature transfer within your sample to receive excellent results
  • Eppendorf SmartBlock-specific calibration by integrated sensor technology maximizes temperature accuracy and homogeneity
  • Every SmartBlock is individually inspected in production for temperature accuracy and is delivered including serial-number specific certificate for documentation purpose
  • Insulated thermoblocks for ergonomic operation - you won't burn your fingers (PhysioCare Concept)
  • Automatic block recognition for safe handling
  • Eppendorf QuickRelease™ technology enables fast and simple block exchange - no need for tools
  • Limited to ThermoMixer C and ThermoStat C

Specifications

For Use With (Equipment) Eppendorf ThermoMixer™ C and Eppendorf ThermoStat™ C
For Use With (Application) 24 Cryo Tubes
Sample Volume (Metric) 1.5 to 2 mL
Speed 2000 rpm
Diameter (Metric) Outside 12.5 mm