missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermo Series Liquid Nitrogen Transfer Vessels

Catalog No. 116705A
Change view
Click to view available options
Capacity (Metric):
5 L
10 L
20 L
32 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
116705A 5 L
116705B 10 L
116705C 20 L
116705D 32 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 116705A Supplier Thermo Scientific™ Supplier No. TY 509X1

Store and dispense small amounts of liquid nitrogen with our economical and durable liquid nitrogen transfer vessels.

Store and dispense small amounts of liquid nitrogen with our economical and durable Thermo Scientific™ Thermo Series Liquid Nitrogen Transfer Vessels. The Thermo Series includes six models with capacities from 5 to 32 L. A full range of handling and dispensing accessories as well as transport carts are also available.

Features:

  • Designed to bring liquid nitrogen to other cryovessels
  • Lightweight aluminum dewars assure low-static evaporation rates
  • Optional withdrawal device, 12mL dipper and wheeled accessory cart
  • Compact Thermo 5 and 10 dewars feature a convenient pail-style handle for pouring and for use in applications where only small quantities of liquid nitrogen are needed
  • Thermo 10, 20, and 30 can be fitted with self-pressurized withdrawal accessory devices to easily dispense LN2 without pouring

Note:
Stated static evaporation rates are based on new container performance with no lid openings and no product loads. Actual working performance may vary with individual applications.

Specifications

Type LN2 Transfer Vessel
Capacity (Metric) 5 L
Height (English) Exterior 18.2 in.
Height (Metric) Exterior 46.2 cm
Diameter (English) 8.8 in.
Diameter (English) Inside Neck 2.2 in.
Diameter (Metric) 22.4 cm
Diameter (Metric) Inside Neck 5.6 cm
Shipping Weight (English) 12 lb.
Shipping Weight (Metric) 5.4 kg
Weight (English) 8 lb.
Weight (Metric) 3.6 kg
Show More Show Less