missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TX-750 Round Bucket Adapters

Catalog No. 75003824
Change view
Click to view available options
Capacity:
50 mL Conical or Skirted Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75003824 50 mL Conical or Skirted Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 75003824 Supplier Thermo Scientific™ Supplier No. 75003824

For enhanced functionality of TX-750 Rotor

For enhanced functionality of TX-750 Rotor, these adapters will hold round-bottom and conical tubes and bottles, microtubes and blood collection tubes.

Specifications

Tube Type Conical, Skirted
Capacity 50 mL Conical or Skirted Tubes
Max. Tube Diameter 30 mm
Max. Tube Length 120 mm
For Use With (Equipment) TX-750 Rotor
Vessels per Adapter 20 x 50 mL