missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Thermo Scientific TSU Series Undercounter Refrigerators

Description
Thermo Scientific TSU Series Undercounter Laboratory Refrigerators offer a compelling cold storage option for a wide variety of laboratories. With a full suite of alarms, whisper quiet operation, and NSF 456 certified performance, the TSU Series is designed specifically for laboratory settings.
- Remote alarm contacts
- NSF 456 Certified
- Whisper quiet operation
- ENERGYStar certified
- Green refrigerants support global greenhouse gas emission reduction initiatives
- Hi/Lo temperature, door ajar, and power fail alarms
Specifications
Specifications
| Capacity (English) | 4.5 cu.ft. |
| Capacity (Metric) | 127 L |
| Temperature Range | 2°C to 8°C |
| Door Style | Solid |
| No. of Doors | 1 |
| Shelves | 2 Adjustable |
| Cabinet Material | Painted Steel |
| Exterior Finish | Painted Steel |
| Certifications/Compliance | cULus, ENERGYSTAR, NSF 456 |
| Style | Undercounter |
| Show More |