Learn More
Thermo Scientific™ Thermo Scientific TSG Series Pharmacy Refrigerator

The TSG Pharmacy Refrigerators are purpose built for clinical and pharmaceutical applications needing 2-8°C, are NSF 456 certified and utilize SNAP and F-Gas compliant refrigeration. They are available in single and double door configurations and come with a 4-year parts and labor warranty.
Supplier: Thermo Scientific™ TSG5005PA
Description
Thermo Scientific TSG Series Pharmacy Refrigerators are specialized for clinical and pharmaceutical applications, offering quiet, intuitive operation with excellent temperature performance and an outstanding warranty. Validated NSF 456 compliant performance means TSG Series Pharmacy Refrigerators deliver exceptional security and temperature stability for vaccines, pharmaceuticals, and other precious cargo. All TSG Series Refrigerators are built with sustainability in mind to minimize power consumption without sacrificing performance at our zero waste to landfill facility in Asheville, NC.
- Specialized for clinical and pharmaceutical applications
- Validated NSF 456 compliance
- Independent temperature display probe
- Quiet operation, less than 53dB
- ENERGY STAR certified
- Heat-free defrost
- Double pane glass door
- Four 2 in. casters, front casters are lockable
- Self-closing door with 90° stop
- Bright LED interior lighting
- Hi/Lo Temperature, door ajar, and power failure alarms
- 12 hour controller battery backup
- Rear access port
- Keyed door locks, compatible with popular E-lock adapters
- Remote alarm contacts
- Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more
Chemical Identifiers
| TSG Series Pharmacy Refrigerator | |
| +5°C | |
| Glass | |
| Basket Drawers | |
| Painted Steel | |
| White (Painted) | |
| 1 Rear Access Port | |
| SmartVue Pro, Remote Alarm Contacts |
| 3°C to 7°C | |
| R290 | |
| 2 | |
| 27 kg | |
| Painted | |
| Capacitive Touch | |
| 4 Years Parts and Labor + 1 Year Compressor | |
| Key Lock |
Specifications
| TSG Series Pharmacy Refrigerator | |
| 1447 L | |
| +5°C | |
| Glass | |
| Basket Drawers | |
| 27 kg | |
| Painted | |
| cULus, ENERGYSTAR | |
| 1 Rear Access Port | |
| SmartVue Pro, Remote Alarm Contacts | |
| 37.8 x 56.5 x 78.5 in. (960 x 1435 x 1994 mm) | |
| NEMA 5-15 | |
| ENERGY STAR | |
| 376 kg |
| 51.1 cu. ft. | |
| 3°C to 7°C | |
| R290 | |
| 2 | |
| 12 | |
| Painted Steel | |
| White (Painted) | |
| Capacitive Touch | |
| 4 Years Parts and Labor + 1 Year Compressor | |
| Key Lock | |
| 28.5 x 52.5 x 58.0 in. (724 x 1334 x 1473 mm) | |
| 115V/60Hz | |
| 830 lb. |