Learn More
Thermo Scientific™ Thermo Scientific TSG Series Pharmacy Refrigerator
The TSG Pharmacy Refrigerators are purpose built for clinical and pharmaceutical applications needing 2-8°C, are NSF 456 certified and utilize SNAP and F-Gas compliant refrigeration. They are available in single and double door configurations and come with a 4-year parts and labor warranty.
Supplier: Thermo Scientific™ TSG2305PD
Description
Thermo Scientific TSG Series Pharmacy Refrigerators are specialized for clinical and pharmaceutical applications, offering quiet, intuitive operation with excellent temperature performance and an outstanding warranty. Validated NSF 456 compliant performance means TSG Series Pharmacy Refrigerators deliver exceptional security and temperature stability for vaccines, pharmaceuticals, and other precious cargo. All TSG Series Refrigerators are built with sustainability in mind to minimize power consumption without sacrificing performance at our zero waste to landfill facility in Asheville, NC.
Designed for sample integrity and security
- Designed to safely store pharmaceuticals & vaccines requiring a temperature range of 2°C to 8°C
- Easy to use microprocessor control with interior light, setpoint security and alarms
- Standard door locks provide comfort and assurance
Enabling compliance
- Tested and Certified to NSF/ANSI 456 Vaccine Storage standard and supports the US CDC, WHO, and other global vaccine storage guidelines and recommendations
- Tested and certified to conform with the design and safety standards of UL 61010, and CE Directive 2011/65/EU and 2015/863
Designed for an ergonomic and comfortable experience
- Ergonomically designed door handle
- Convenient, fully extendable and adjustable basket drawers
- Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
- Self-closing door with 90° stop to assist with inventory loads
Verified sustainability
- ACT Environmental Impact Factor Label Certified, providing third-party verification of the sustainable impacts of the product, its operations, and its end of life.
- Natural, R290 refrigerants and water-blown foam make the TSX Series compliant with EU F-GAS regulations, U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP), and other Global Environmental Regulations.
- Manufactured in an award-winning, zero-waste to landfill facility
Ready for connectivity and monitoring
- Compatible with wireless monitoring systems and remote alarm contacts including our Thermo Scientific™ Smart-Vue™ Pro wireless monitoring systems
Make it your own
- Extra and alternate wire baskets, shelves, and drawers
- E-Lock adapter kits
- 4-20 milliamp transmitters and other remote alarm modules
Services and support
- Industry Leading 60-month compressor warranty (varies by country, please contact us for details)
- Included Certificate of Calibration to an NIST (National Institute of Standards and Technology, formerly National Bureau of Standards) traceable instrument includes a model number and serial number certificate
- Optional Validation Testing Programs include in field-based temperature mapping and Installation Qualification (IQ) and Operation Qualification (OQ) programs
- Optional Factory Acceptance Test results including QC Test Log Sheets and QC Temperature Graphs
Chemical Identifiers
| TSG Series Pharmacy Refrigerator | |
| +5°C | |
| Glass | |
| Basket Drawers | |
| Painted Steel | |
| White (Painted) | |
| 1 Rear Access Port | |
| SmartVue Pro, Remote Alarm Contacts |
| 3°C to 7°C | |
| R290 | |
| 2 | |
| 27 kg | |
| Painted | |
| Capacitive Touch | |
| 4 Years Parts and Labor + 1 Year Compressor | |
| Key Lock |
Specifications
| TSG Series Pharmacy Refrigerator | |
| 650 L | |
| +5°C | |
| Glass | |
| Basket Drawers | |
| 27 kg | |
| Painted | |
| cULus, ENERGYSTAR | |
| 1 Rear Access Port | |
| SmartVue Pro, Remote Alarm Contacts | |
| 37.8 x 28.0 x 78.5 in. (960 x 711 x 1994 mm) | |
| NEMA 6-15 | |
| 510 lb. |
| 23 cu. ft. | |
| 3°C to 7°C | |
| R290 | |
| 2 | |
| 6 | |
| Painted Steel | |
| White (Painted) | |
| Capacitive Touch | |
| 4 Years Parts and Labor + 1 Year Compressor | |
| Key Lock | |
| 28.5 x 24 x 58 in. (723 x 610 x 1473 mm) | |
| 208-230V/60Hz | |
| 231 kg |