missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Heracell™ Support Frame (200 mm high)
Description
For Use With: Heracell 150i CO2 Incubator
- Provide protection against floor contamination
- Choice of three heights: 185mm (7.3 in.), 200mm (7.9 in.), or 780mm (30.7 in.)
- Support frames can also be caster-mounted for easy maneuverability
Specifications
Specifications
| For Use With (Equipment) | Heracell 150i CO2 incubator |
| Lighting | LED |
| Type | Support Frame |
| Height (English) | 7.9 in. |
| Height (Metric) | 20 cm |