missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SUN-SRi™ Luer-Slip Syringes

Catalog No. 1482393
Change view
Click to view available options
Volume (Metric):
10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
1482393 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1482393 Supplier Thermo Scientific™ Supplier No. 400 012

Thermo Scientific Luer Syringes offer easy, accurate and reproducible injections for a variety of volumes.

 

  • Chemically resistant, inert polypropylene and polyethylene
  • No rubber plunger seals or silicone lubricants that may cause sample contamination
  • Bulk packaged, non sterile-no paper wrap waste

 

Specifications

Material Plastic
Product Type Luer-slip Syringe
Disposable Single-use
Graduations 0.5 mL
Volume (Metric) 10 mL
Connection Type Leur Slip
Sterility Non-sterile