missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SUN-SRi™ Luer-Slip Syringes

Catalog No. 14823261
Change view
Click to view available options
Volume (Metric):
1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14823261 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14823261 Supplier Thermo Scientific™ Supplier No. 400 027

Thermo Scientific Luer Syringes offer easy, accurate and reproducible injections for a variety of volumes.

 

  • Chemically resistant, inert polypropylene and polyethylene
  • No rubber plunger seals or silicone lubricants that may cause sample contamination
  • Bulk packaged, non sterile-no paper wrap waste

 

Specifications

Material Plastic
Product Type Luer-slip Syringe
Disposable Single-use
Graduations 0.01 mL
Volume (Metric) 1 mL
Needle Point Style Centered
Connection Type Leur Slip
Sterility Sterile