missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sorvall™ ST 8 Small Benchtop Centrifuge and Rotor Packages
Description
The Sorvall ST 8 centrifuge provides exceptional capacity in a compact design with a smart, simple interface and the flexibility to support research, clinical and cell culture packages. Now available in both ventilated and refrigerated models.
The Sorvall ST 8 centrifuge fits in:
- To optimize bench space with maximized capacity
- To clinical applications, including clinical chemistry, clinical microbiology, hematology, immunology, clinical studies
- Runs up to 24 x 5/7mL blood tubes at a time in swinging bucket configuration
- Expanded programming options including password protection
- Auto-Lock rotor exchange simplifies cleaning
- Conforms to the latest clinical and safety standards
- To research applications, including cellular biology, microbiology, genomics / molecular biology, proteomics, biochemistry, pharmaceutical studies
- 8 x 50mL swinging bucket rotor capacity, 4 microplates, or 30 filtration columns for research needs
- Auto-Lock rotor exchange for application flexibility—go from 50mL tube to a microplate to microtubes effortlessly
Features that stand out:
- Secure, push-button Auto-Lock rotor exchange in less than 3 seconds delivers trouble-free rotor installation and removal and clear chamber access for cleaning convenience
- Biocontainment sealing options, including certified† ClickSeal™ lids for glove-friendly, one-handed operation
- Manufactured with quality materials providing broad chemical resistance with exceptional strength for durability and reliability
- Quiet performance (<61 dBA) provides a safe, stress-free environment
- One-touch operation with pre-saved protocols and password protection available
- Highly visible backlit display for easy reading of parameters across the lab
- Glove- and detergent-friendly
- Multilingual instructions—English, Dutch, French, German, Italian, Russian and Spanish—on programming, run conditions, alerts and service messages
- Conforms to the latest clinical and safety standards, such as UL, CE and IVD‡
† Biocontainment certification by the Public Health Laboratory Service, Microbiology Services, Porton Down, UK
‡ IVD compliant regarding directive 98/79/EC, if used together with the hematocrit rotor and its accessories.
Specifications
Specifications
| Max. Speed | 4,500 rpm |
| Max. RCF | 3,260 x g |
| Refrigerated | Yes |
| Display | Backlit LCD |
| Height (English) Exterior | 12.6 in. |
| Height (Metric) Exterior | 32 cm |
| Length (English) Exterior | 26.4 in. |
| Length (Metric) Exterior | 67 cm |
| Noise Level | <56 dB(A) |
| Width (English) Exterior | 18.1 in. |
| Show More |