missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sorvall™ ST 8 Small Benchtop Centrifuge and Rotor Packages
Research and clinical packages
Supplier: Thermo Scientific™ 75230102
Description
The Sorvall ST 8 centrifuge provides exceptional capacity in a compact design with a smart, simple interface and the flexibility to support research, clinical and cell culture packages. Now available in both ventilated and refrigerated models.
The Sorvall ST 8 centrifuge fits in:
- To optimize bench space with maximized capacity
- To clinical applications, including clinical chemistry, clinical microbiology, hematology, immunology, clinical studies
- Runs up to 24 x 5/7mL blood tubes at a time in swinging bucket configuration
- Expanded programming options including password protection
- Auto-Lock rotor exchange simplifies cleaning
- Conforms to the latest clinical and safety standards
- To research applications, including cellular biology, microbiology, genomics / molecular biology, proteomics, biochemistry, pharmaceutical studies
- 8 x 50mL swinging bucket rotor capacity, 4 microplates, or 30 filtration columns for research needs
- Auto-Lock rotor exchange for application flexibility—go from 50mL tube to a microplate to microtubes effortlessly
Features that stand out:
- Secure, push-button Auto-Lock rotor exchange in less than 3 seconds delivers trouble-free rotor installation and removal and clear chamber access for cleaning convenience
- Biocontainment sealing options, including certified† ClickSeal™ lids for glove-friendly, one-handed operation
- Manufactured with quality materials providing broad chemical resistance with exceptional strength for durability and reliability
- Quiet performance (<61 dBA) provides a safe, stress-free environment
- One-touch operation with pre-saved protocols and password protection available
- Highly visible backlit display for easy reading of parameters across the lab
- Glove- and detergent-friendly
- Multilingual instructions—English, Dutch, French, German, Italian, Russian and Spanish—on programming, run conditions, alerts and service messages
- Conforms to the latest clinical and safety standards, such as UL, CE and IVD‡
Chemical Identifiers
| Backlit LCD | |
| 120 V 60 Hz | |
| Yes |
| UL Listed CE / IVD compliant/ Certified biocontainment | |
| Microprocessor | |
| 99 hr. 59 min., continuous |
Specifications
| 4,500 rpm | |
| Yes | |
| 12.6 in. | |
| 26.4 in. | |
| <56 dB(A) | |
| 46 cm | |
| UL Listed CE / IVD compliant/ Certified biocontainment | |
| 120 V 60 Hz | |
| No | |
| 12.6 x 18.1 x 26.4 in. (32 x 46 x 67 cm) | |
| 3 direct program buttons, plus 96 additional programs accessible via folder, all with alphanumeric program naming | |
| -10°C to +40°C | |
| 70 cm | |
| Sorvall ST 8R High Capacity Clinical Package |
| 3,260 x g | |
| Backlit LCD | |
| 32 cm | |
| 67 cm | |
| 18.1 in. | |
| 750 w | |
| Sorvall ST 8 Centrifuge, Refrigerated; TX-150 Swinging Bucket Rotor, Round Buckets (Set of Four), ClickSeal Biocontainment Lids (Set of Four), Adapters for 16 x 10/15/14mL tubes (Set of Four), Adapters for 24 x 5/7mL tubes (Set of Four) | |
| Microprocessor | |
| Yes | |
| 156 lb. (71 kg) | |
| 99 hr. 59 min., continuous | |
| 27.5 in. | |
| TX-150 Swinging Bucket |