missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ ST 8 Small Benchtop Centrifuge and Rotor Packages

Research and clinical packages

Supplier:  Thermo Scientific™ 75205719

 View more versions of this product

Catalog No. 75205719

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

The Sorvall ST 8 centrifuge provides exceptional capacity in a compact design with a smart, simple interface and the flexibility to support research, clinical and cell culture packages. Now available in both ventilated and refrigerated models.

The Sorvall ST 8 centrifuge fits in:

  • To optimize bench space with maximized capacity
  • To clinical applications, including clinical chemistry, clinical microbiology, hematology, immunology, clinical studies
    • Runs up to 24 x 5/7mL blood tubes at a time in swinging bucket configuration
    • Expanded programming options including password protection
    • Auto-Lock rotor exchange simplifies cleaning
    • Conforms to the latest clinical and safety standards
  • To research applications, including cellular biology, microbiology, genomics / molecular biology, proteomics, biochemistry, pharmaceutical studies
    • 8 x 50mL swinging bucket rotor capacity, 4 microplates, or 30 filtration columns for research needs
    • Auto-Lock rotor exchange for application flexibility—go from 50mL tube to a microplate to microtubes effortlessly

Features that stand out:

  • Secure, push-button Auto-Lock rotor exchange in less than 3 seconds delivers trouble-free rotor installation and removal and clear chamber access for cleaning convenience
  • Biocontainment sealing options, including certified† ClickSeal™ lids for glove-friendly, one-handed operation
  • Manufactured with quality materials providing broad chemical resistance with exceptional strength for durability and reliability
This centrifuge also features:
  • Quiet performance (<61 dBA) provides a safe, stress-free environment
  • One-touch operation with pre-saved protocols and password protection available
  • Highly visible backlit display for easy reading of parameters across the lab
  • Glove- and detergent-friendly
  • Multilingual instructions—English, Dutch, French, German, Italian, Russian and Spanish—on programming, run conditions, alerts and service messages
  • Conforms to the latest clinical and safety standards, such as UL, CE and IVD‡

Specifications

Chemical Identifiers

Backlit LCD
120 V 60 Hz
Yes
UL Listed CE / IVD compliant/ Certified biocontainment
Microprocessor
99 hr. 59 min., continuous

Specifications

4,500 rpm
Backlit LCD
31 cm
48 cm
14.6 in.
310 w
Sorvall ST 8 Centrifuge, VentilatedTX-150 Swinging Bucket Rotor50mL Conical Buckets (Unsealed, no Adapter Needed) (Set of Four)MicroClick 30 x 2 Rotor
Microprocessor
12.2 x 14.6 x 18.9 in. (31 x 37 x 48 cm)
4 protocols via direct access key, with naming option and password protection available
26.8 in.
TX-150 Swinging Bucket
3,260 x g
12.2 in.
18.9 in.
<58 dB(A) (with TX-150 rotor); <61 dB(A) (with MicroClick 24 x 2 rotor)
37 cm
UL Listed CE / IVD compliant/ Certified biocontainment
120 V 60 Hz
Yes
77 lb. (35 kg)
99 hr. 59 min., continuous
67 cm
Sorvall ST 8 High Capacity Cell Culture and Microtube Package
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions