missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ ST 8 Small Benchtop Centrifuge and Rotor Packages

Catalog No. 75200395
Change view
Click to view available options
Model:
Sorvall ST 8 Cell Culture Package
Sorvall ST 8 High Capacity Cell Culture and Microtube Package
Sorvall ST 8 High Capacity Cell Culture Package
Sorvall ST 8 Low Capacity Clinical Package
Sorvall ST 8 Medium Capacity Clinical Package
Sorvall ST 8 Microplate Package
Sorvall ST 8R
Sorvall ST 8R Cell Culture Package
Sorvall ST 8R High Capacity Cell Culture Package
Sorvall ST 8R High Capacity Clinical Package
Sorvall ST 8R Microplate Package
Rotor:
M10 Swinging Bucket
MicroClick 24 x 2
MicroClick 24 x 2, TX-150 Swinging Bucket
MicroClick 30 x 2
TX-100 Clinical Swinging Bucket
TX-100S Clinical Swinging Bucket
TX-150 Swinging Bucket
Refrigerated:
No
Yes
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Rotor Refrigerated
75200395 Sorvall ST 8 High Capacity Cell Culture Package TX-150 Swinging Bucket -
75200496 Sorvall ST 8 Low Capacity Clinical Package TX-100S Clinical Swinging Bucket -
75200623 Sorvall ST 8 Microplate Package M10 Swinging Bucket -
75200596 Sorvall ST 8 Medium Capacity Clinical Package TX-100 Clinical Swinging Bucket -
75203637 Sorvall ST 8 Cell Culture Package TX-150 Swinging Bucket -
75205719 Sorvall ST 8 High Capacity Cell Culture and Microtube Package TX-150 Swinging Bucket -
75230102 Sorvall ST 8R High Capacity Clinical Package TX-150 Swinging Bucket Yes
75230623 Sorvall ST 8R Microplate Package M10 Swinging Bucket Yes
75235719 Sorvall ST 8R MicroClick 30 x 2 Yes
75230395 Sorvall ST 8R High Capacity Cell Culture Package TX-150 Swinging Bucket Yes
75233637 Sorvall ST 8R Cell Culture Package TX-150 Swinging Bucket Yes
75230015 Sorvall ST 8R MicroClick 24 x 2 Yes
75200115 Sorvall ST 8 Microplate Package MicroClick 24 x 2, TX-150 Swinging Bucket No
75230115 Sorvall ST 8R Microplate Package MicroClick 24 x 2, TX-150 Swinging Bucket Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 75200395 Supplier Thermo Scientific™ Supplier No. 75200395

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Research and clinical packages

The Sorvall ST 8 centrifuge provides exceptional capacity in a compact design with a smart, simple interface and the flexibility to support research, clinical and cell culture packages. Now available in both ventilated and refrigerated models.

The Sorvall ST 8 centrifuge fits in:

  • To optimize bench space with maximized capacity
  • To clinical applications, including clinical chemistry, clinical microbiology, hematology, immunology, clinical studies
    • Runs up to 24 x 5/7mL blood tubes at a time in swinging bucket configuration
    • Expanded programming options including password protection
    • Auto-Lock rotor exchange simplifies cleaning
    • Conforms to the latest clinical and safety standards
  • To research applications, including cellular biology, microbiology, genomics / molecular biology, proteomics, biochemistry, pharmaceutical studies
    • 8 x 50mL swinging bucket rotor capacity, 4 microplates, or 30 filtration columns for research needs
    • Auto-Lock rotor exchange for application flexibility—go from 50mL tube to a microplate to microtubes effortlessly

Features that stand out:

  • Secure, push-button Auto-Lock rotor exchange in less than 3 seconds delivers trouble-free rotor installation and removal and clear chamber access for cleaning convenience
  • Biocontainment sealing options, including certified† ClickSeal™ lids for glove-friendly, one-handed operation
  • Manufactured with quality materials providing broad chemical resistance with exceptional strength for durability and reliability
This centrifuge also features:
  • Quiet performance (<61 dBA) provides a safe, stress-free environment
  • One-touch operation with pre-saved protocols and password protection available
  • Highly visible backlit display for easy reading of parameters across the lab
  • Glove- and detergent-friendly
  • Multilingual instructions—English, Dutch, French, German, Italian, Russian and Spanish—on programming, run conditions, alerts and service messages
  • Conforms to the latest clinical and safety standards, such as UL, CE and IVD‡

† Biocontainment certification by the Public Health Laboratory Service, Microbiology Services, Porton Down, UK

‡ IVD compliant regarding directive 98/79/EC, if used together with the hematocrit rotor and its accessories.

Specifications

Max. Speed 4,500 rpm
Max. RCF 3,260 x g
Height (English) Exterior 12.2 in.
Height (Metric) Exterior 31 cm
Length (English) Exterior 18.9 in.
Length (Metric) Exterior 48 cm
Noise Level <58 dB(A) (with TX-150 rotor); <61 dB(A) (with MicroClick 24 x 2 rotor)
Width (English) Exterior 14.6 in.
Width (Metric) Exterior 37 cm
Wattage 310 w
Certifications/Compliance UL Listed CE / IVD compliant/ Certified biocontainment
Includes Sorvall ST 8 Centrifuge, VentilatedTX-150 Swinging Bucket Rotor50mL Conical Buckets (Unsealed, No Adapter Needed) (Set of Four)Adapters for 15mL Conical Tube (Set of Four)
Electrical Requirements 120 V 60 Hz
Controller Type Microprocessor
Rotor Included Yes
Dimensions (HWD) 12.2 x 14.6 x 18.9 in. (31 x 37 x 48 cm)
Net Weight 77 lb. (35 kg)
Program Storage 4 protocols via direct access key, with naming option and password protection available
Run Time 99 hr. 59 min., continuous
Height (English) Exterior Lid Open 26.8 in.
Height (Metric) Exterior Lid Open 67 cm
Rotor TX-150 Swinging Bucket
Model Sorvall ST 8 High Capacity Cell Culture Package
Display Type Backlit LCD
Show More Show Less