missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ Legend™ Centrifuge Carts

Catalog No. 76000076
Change view
Click to view available options
Width (Metric):
74.9 cm
Height (Metric):
29.0 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Height (Metric)
76000076 74.9 cm 29.0 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 76000076 Supplier Thermo Scientific™ Supplier No. 76000076

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Allow you to operate your centrifuge operation away from, or under, your primary workbench

  • For all Legend T Series centrifuges; sizes as shown in the table
  • Available in bench-high or under-cabinet models
  • With casters

Specifications

For Use With (Equipment) Thermo Scientific™ Sorvall™ Legend™ RT, Mach 1.6R
Length (Metric) 66.5 cm
Height (Metric) 29.0 cm
Width (Metric) 74.9 cm
Product Type Mobile Cart